Shop All Trailer Wiring
Curt
NonPwrd 3-to-2-Wre Taillght Cnvrtr, 55179
Mfr # 55179
Zoro # G8667248
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way Flat
- For Use With Tail Lights, Brake Lights and Turn Signals
- Type 3-to-2 Wire Taillight Converter
- Includes Converter; 4-Way Flat Loop; (4) Wire Connectors; Dust Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 55179
- Zoro # G8667248
- UPC # 612314009787
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Item | Non-Powered 3-to-2-Wire Taillight Converter,55179 |
Connection Type | 4-Way Flat |
For Use With | Tail Lights, Brake Lights and Turn Signals |
Type | 3-to-2 Wire Taillight Converter |
Includes | Converter; 4-Way Flat Loop; (4) Wire Connectors; Dust Cover |
Description
Non-Powered 3-to-2-Wire Taillight Converter,55179
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Compact Bolt-On Fan, 140/210 cfm, 12VDC (F-100012)
- A & I PRODUCTS Gearbox, Comer (Grain Cart) 13" x11.5" x11.5" (A-925925410)
- S&G TOOL AID FORD EFI FUEL INJ PRSSR TEST ADAPTR (SG37230)
- SLIP-N-GRIP Seat Cover, Roll, Plastic, PK250 (M-FG-P9943-14)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Lincoln Aviator (56453)
- CURT Flt 4-Way Connector Dust Cover Set, 58761 (58761)
- CURT Automotive Electrical Plug, 16 ga Wire (58032)
- CURT OEM Replacement Dual-Output 7 & 4-Way Connector (Plugs into USCAR) (57015)
- CURT Flt 4Way Lcnse Plte Lght Plug w/36" Wire (58405)
- CURT Rnd 4-Way Cnnctr Plug, Trailer Side, 58061 (58061)
- CURT Replacment Combo Trailer Light Side Lens (53515)
- Curt Trailer Wiring