Shop All Trailer Wiring
Curt
NonPwrd 3-to-2-Wre Taillght Cnvrtr, 55178
Mfr # 55178
Zoro # G8666837
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way Flat
- Type 3 to 2 Wire Taillight Converter
- For Use With Tail Lights, Brake Lights and Turn Signals
- Includes Dust Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 55178
- Zoro # G8666837
- UPC # 612314009770
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Item | Non-Powered 3-to-2-Wire Taillight Converter,55178 |
Connection Type | 4-Way Flat |
Type | 3 to 2 Wire Taillight Converter |
For Use With | Tail Lights, Brake Lights and Turn Signals |
Includes | Dust Cover |
Description
Non-Powered 3-to-2-Wire Taillight Converter,55178
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Combo Internal/External Snap Ring Pliers (46000)
- VIAIR 40 Amp Sealed 4-prong relay with pre-wired female socket, 12v, IP66 (93944)
- POWERBUILT 3Ton All In One Truck Lift Jack (640912)
- SATCO 20W T3 Halogen Light Bulb - Bi Pin G4 Base - Clear Finish (S3468)
- CURT Cld-Wthr Replacment 7-Wy RV Bld Hrnss, 6 ft. (56611)
- CURT Flat Cnnctr 5-Way Sckt w/60" Wires, 58530 (58530)
- CURT Brake Control Harness, 51363 (51363)
- CURT Replacment USCAR Socket w/24" Wires (56229)
- CURT Electrical Trailer Adapter, 57041 (57041)
- CURT Cstm Wiring Harnss Extension, 7 ft., 56070 (56070)
- CURT Flat 2-Way Cnnctr Plg/Sckt, 12" Wre, 58020 (58020)
- Curt Trailer Wiring