Shop All Trailer Hitches
Curt
MV Rnd Bar Wght Dstrbtn Hitch Kit, 17062
Mfr # 17062
Zoro # G8667053
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Class 3, Class 4 and Class 5 Trailer Hitches
- For Use With Fits Any 2" x 2" Receiver Tube
- Type Round Bar Weight Distribution Hitch
- Color Black
- Includes Weight Distribution Hitch; Sway Control Unit and Trailer Ball; Pre-Torqued 2-5/16" Trailer Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 17062
- Zoro # G8667053
- UPC # 612314170623
- Country of Origin China
- Category Trailer Hitches
Details
Application | Class 3, Class 4 and Class 5 Trailer Hitches |
For Use With | Fits Any 2" x 2" Receiver Tube |
Type | Round Bar Weight Distribution Hitch |
Color | Black |
Item | MV Round Bar Weight Distribution Hitch Kit,17062 |
Includes | Weight Distribution Hitch; Sway Control Unit and Trailer Ball; Pre-Torqued 2-5/16" Trailer Ball |
Material | Steel |
Description
MV Round Bar Weight Distribution Hitch Kit,17062
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-3/32 x 9-5/8 in. (PA3972)
- CRP PRODUCTS RADIATOR HOSE (CHR0619)
- BALDWIN FILTERS Oil Filter, Spin-On, (B76-SS)
- KOHLER Filter, Fuel 75 Microns, Gravity Feed (25 050 21-S1)
- CURT Bearing Protectors/Covers, 1.98", PK2 (22198)
- CURT Trailer Hitch, 2" Receiver, Class 3,13264 (13264)
- CURT Flat 4-Way Connector Plug/Socket, 58381 (58381)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11540 (11540)
- CURT Trailer Hitch, 2" Receiver, Class 3,13554 (13554)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12108 (12108)
- CURT Cld-Wthr Replacment RV Blade Harness, 10 ft. (56613)
- Curt Trailer & Towing Hitches