Shop All Trailer Hitches
Curt
MV Rnd Bar Wght Dstbtn Htch, 31-3/16" Bar
Mfr # 17057
Zoro # G8666913
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Shank; Spring Bars; Head; Hookup Brackets; Pin and Clip
- For Use With Fits Any 2" x 2" Receiver Tube
- Type Round Bar Weight Distribution Hitch
- Application Class 3, Class 4 and Class 5 Trailer Hitches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 17057
- Zoro # G8666913
- UPC # 612314170579
- Country of Origin China
- Category Trailer Hitches
Details
Color | Black |
Item | MV Round Bar Weight Distribution Hitch,31-3/16" Bar |
Includes | Shank; Spring Bars; Head; Hookup Brackets; Pin and Clip |
For Use With | Fits Any 2" x 2" Receiver Tube |
Type | Round Bar Weight Distribution Hitch |
Application | Class 3, Class 4 and Class 5 Trailer Hitches |
Material | Steel |
Description
MV Round Bar Weight Distribution Hitch,31-3/16 In. Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Hold Down Set J Bolt, 8 In, PK2 (84-9287)
- SUR&R Connector, For 90 deg. Fuel Lines, PK2 (KP135)
- DB ELECTRICAL Volt 50 Amp Alternator For Delco 1117254 10459245 Caterpillar Cummins 24 (400-12432)
- KEELGUARD Skegguard Skeg Protector (27071)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11412 (11412)
- CURT Trailer Hitch, 2" Receiver, Class 3,13445 (13445)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Jeep Gladiator (13503)
- CURT Trailer Hitch, 2" Receiver, Class 3,13153 (13153)
- CURT Replacment TruTrack 6" Spprt Brckt, PK2 (17508)
- CURT Trailer Hitch, 2" Receiver, Class 3,13065 (13065)
- TRIMAX Trimax TC1 Trimax Fixed Coupler Lock - 7/8" (TC1)
- Curt Trailer Hitches