Shop All Trailer Hitches
Curt
MV Rnd Bar Wght Dstbtn Htch, 31-3/16" Bar
Mfr # 17052
Zoro # G8666907
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Head, Hookup Brackets, Pin and Clip, Shank, Spring Bars
- Type Round Bar Weight Distribution Hitch
- Material Steel
- For Use With Fits Any 2" x 2" Receiver Tube
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 17052
- Zoro # G8666907
- UPC # 612314170524
- Country of Origin China
- Category Trailer Hitches
Dimensions
Overall Length | 35 in |
Overall Height | 10 in |
Overall Width | 12 in |
Hitch Size | 2 in Receiver Tube |
Details
Includes | Head, Hookup Brackets, Pin and Clip, Shank, Spring Bars |
Type | Round Bar Weight Distribution Hitch |
Item | Trailer Hitch |
Material | Steel |
For Use With | Fits Any 2" x 2" Receiver Tube |
Color | Black |
Application | Class 3, Class 4 and Class 5 Trailer Hitches |
Vehicle | Trailer and Tow Vehicle |
Finish | Powder Coated |
Hitch Type | Trailer Receiver Hitch |
Drilling Required | No |
Gross Vehicle Weight Capacity | 10,000 lb |
Compatible Product Type | Trailer and Tow Vehicle |
Vehicle Class | III, IV, V |
Gross Trailer Weight Capacity | 10,000 lb |
Vehicle Make/Model/Year | Universal |
Tongue Weight | 1,000 lb |
Gross Towing Weight Capacity | 10,000 lb |
Product Type | Weight Distribution Hitch |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, IV, V, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 10,000 lb, Gross Vehicle Weight Capacity 10,000 lb, Gross Towing Weight Capacity 10,000 lb, Tongue Weight 1,000 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 35 in, Overall Width 12 in, Overall Height 10 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Cabin Air Filter, 24068 (24068)
- 3M Reflective Tape, White, 4.72"x50 yd. (3430)
- BUYERS PRODUCTS Underbody (1705116)
- MASTER FENDER COVERS Htm-4 Navy 12" X 34" (MFC-4NS)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12341 (12341)
- CURT Class 4 Trailer Hitch, 2", Select Silverado, Sierra 1500 (14019)
- CURT Trailer Hitch, 2" Receiver, Class 3,13390 (13390)
- CURT Breakaway Battery (52023)
- CURT Bonded 4-Way Trailer Wirng, 16 Wire Gauge (57001)
- CURT Dbl Lock EZr Gsnck Hitch Kit, 60682 (60682)
- CURT Basket-Style Cargo Carrier, Fixed, 60"x24" (18152)
- Curt Trailer Hitches