Shop All Trailer Hitches
Curt
MV Rnd Bar Wght Dstbtn Htch, 31-3/16" Bar
Mfr # 17051
Zoro # G8666843
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shank; Spring Bars; Head; Hookup Brackets; Pin and Clip
- Type Round Bar Weight Distribution Hitch
- Size (In.) 31-3/16" Bars
- For Use With Fits Any 2" x 2" Receiver Tube Opening, Compatible with Most Class 3, Class 4 and Class 5 Trailer Hitches
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 17051
- Zoro # G8666843
- UPC # 612314170517
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 31-3/16" Bars |
Details
Includes | Shank; Spring Bars; Head; Hookup Brackets; Pin and Clip |
Type | Round Bar Weight Distribution Hitch |
For Use With | Fits Any 2" x 2" Receiver Tube Opening, Compatible with Most Class 3, Class 4 and Class 5 Trailer Hitches |
Item | MV Round Bar Weight Distribution Hitch,31-3/16" Bar |
Color | Black |
Material | Forged steel |
Description
MV Round Bar Weight Distribution Hitch,31-3/16 In. Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING Volkswagen Golf Front Bumper Lip - Matte Black 2014-2017 (LPF-GLF14BK-AK)
- KATS Frost Plug Heater, Jeep/Mitsubishi (11603)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1428)
- MARETRON Micro Termination Resistor (Male) (TR-CM)
- CURT 8' Dinghy Towing Electrical Adapter & Socket 7-Way RV Blade Fits USCAR (57284)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15319 (15319)
- CURT SecureLatch Lunette Ring/Channel (40000lbs, 3" ID, 11-3/4" Channel Ht) (48641)
- CURT Commercial Duty Trailer Hitch, 15860 (15860)
- CURT Adjustable Pintle Mount, 48342 (48342)
- CURT SecureLatch Channel-Style Lunette Ring (40,000 lbs., 3" I.D.) (48626)
- CURT Trailer Hitch, 2" Receiver, Class 3,13087 (13087)
- Curt Trailer & Towing Hitches