Shop All Trailer Hitches
Curt
MV Rnd Bar Wght Dstbtn Htch, 31-3/16" Bar
Mfr # 17050
Zoro # G8666861
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Shank; Spring Bars; Head; Hookup Brackets; Pin and Clip
- For Use With Fits Any 2" x 2" Receiver Tube Opening, Compatible with Most Class 3, Class 4 and Class 5 Trailer Hitches
- Size (In.) 31-3/16" Bars
- Material Forged steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 17050
- Zoro # G8666861
- UPC # 612314170500
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 31-3/16" Bars |
Details
Color | Black |
Includes | Shank; Spring Bars; Head; Hookup Brackets; Pin and Clip |
For Use With | Fits Any 2" x 2" Receiver Tube Opening, Compatible with Most Class 3, Class 4 and Class 5 Trailer Hitches |
Material | Forged steel |
Item | MV Round Bar Weight Distribution Hitch,31-3/16" Bar |
Type | Round Bar Weight Distribution Hitch |
Description
MV Round Bar Weight Distribution Hitch,31-3/16 In. Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" Toyota Fender Retainers 10PK (79682)
- MOTORCRAFT SWITCH-WINDOW CONTROL-DOUB (SW7183)
- PAC RADIO REPL.W/SWC RETEN.BLT-IN, CLOCK RET. (RP4HD11)
- KEN-TOOL Double-End Truck Wrench, 7/8 In Hex (TR3)
- CURT Class 3 Trailer Hitch, 2" Receiver Ford Escape, Lincoln Corsair (13454)
- CURT Trailer Hitch, 2" Receiver, Class 3,13223 (13223)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11132 (11132)
- CURT Receiver Hitch Adapter (2" Shank, 2" Drop, 7,500 lbs.) (45797)
- CURT Hitch-Mnted Spare Tire Mnt, Fits 2" Rcvr (31006)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 112763 (112763)
- CURT Class 2 Trailer Hitch 114 Receiver Select Mazda CX50 (12203)
- Curt Trailer & Towing Hitches