Shop All Trailer & Towing Accessories
Curt
Multi-Use Ball Mount, 2" Shank
Mfr # 45810
Zoro # G8667062
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening
- Color Black
- Application For Towing a Trailer But Also Has an Extra Receiver Tube to Accept the Shank of a Bike Rack, Cargo Carrier or Other Hitch-Mounted Accessory
- Size (In.) 2" Shank
- Length 12-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45810
- Zoro # G8667062
- UPC # 612314012107
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 2" Shank |
Length | 12-1/4" |
Details
For Use With | Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening |
Color | Black |
Application | For Towing a Trailer But Also Has an Extra Receiver Tube to Accept the Shank of a Bike Rack, Cargo Carrier or Other Hitch-Mounted Accessory |
Item | Multi-Use Ball Mount,2" Shank |
Type | Multi-Use Ball Mount |
Material | Carbon Steel |
Description
Multi-Use Ball Mount,2 In. Shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Oil Filter, Wl10341 (WL10341)
- LUVERNE Grip Step XL 9-1/2" x 54" Steel Passenger-Side Running Board (495154)
- DISCO Door Hinge Pins 17/64" Pin Dia 2 3/4" Long (1292PK)
- MOTORMITE SPARK PLUG NON-FOULERS-14MM TAPERED SEAT (42008)
- CURT Mount-Styl Lunette Eye, 60000 lb., 3" I.D. (48560)
- CURT Adjustable Pintle Mount, 48325 (48325)
- CURT Pintle Mount, 2" Shank, 20000 lb., 6" L (48326)
- CURT Replacement Adjustable Ball Mount Pins (45931)
- CURT Quick Link, 1/2", 82932 (82932)
- CURT Replacment 2" Posi-Lock Coupler Latch, 25194 (25194)
- REESE Draw Bar, Class III, IV, 6000 lb, 9 In, REESE TOWPOWER (40344)
- Curt Trailer & Towing Accessories