Shop All Trailer Hitches
Curt
Multi-Fit Trailer Hitch w/2" Rcvr, 13900
Mfr # 13900
Zoro # G8667108
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Includes Installation Hardware
- Color Black
- Application Mid-Size and Full-Size Pickup Trucks and SUVs; Utility Trailers, Single-Horse Livestock Trailers, Boat Trailers and Large Campers, as Well as Cargo Carriers and Bike Racks
- Type Class 3 Multi-Fit Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13900
- Zoro # G8667108
- UPC # 612314139002
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | Installation Hardware |
Color | Black |
Application | Mid-Size and Full-Size Pickup Trucks and SUVs; Utility Trailers, Single-Horse Livestock Trailers, Boat Trailers and Large Campers, as Well as Cargo Carriers and Bike Racks |
Type | Class 3 Multi-Fit Trailer Hitch |
For Use With | Ford, GM, Dodge, Isuzu, Jeep, Mazda, Nissan, Toyota and More |
Item | Multi-Fit Trailer Hitch w/2" Receiver,13900 |
Description
Multi-Fit Trailer Hitch w/2 In. Receiver,13900
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Sender; Parking Brake Alarm 4" x6" x2" (A-AL38594)
- ROBINAIR A/C Oil Injector, For Generic Service (18460)
- VELVAC Toggle, Dpdt, Mom.(On)-Off-(On)Mom., 090208 (090208)
- AUTOTEX Wiper Blade (WN-13)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15363 (15363)
- CURT 8' Dinghy Towing Electrical Extension & Sockets (6-Way Round) (57286)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12241 (12241)
- CURT Trailer Hitch, 2" Receiver, Class 3,13304 (13304)
- CURT Trailer Hitch, 2" Receiver, Class 3,13594 (13594)
- CURT Trailer Hitch, 2" Receiver, Class 3,13223 (13223)
- REESE Reese 26003 Bolt-On Sway Control Adapter Bracket for 2" Ball Mount (26003)
- Curt Trailer Hitches