Shop All Trailer Hitches
Curt
Multi-Fit Trailer Hitch w/1-1/4" Rcvr
Mfr # 12923
Zoro # G8666977
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- For Use With Dodge, GM, Ford, Jeep, Nissan, Toyota and More
- Type Class 2 Multi-Fit Trailer Hitch
- Size (In.) 1-1/4"
- Application Mid-Size and Full-Size Pickup Trucks and SUVs; Smaller Utility Trailers, Boat Trailers and Popup Campers, as Well as Cargo Carriers and Bike Racks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 12923
- Zoro # G8666977
- UPC # 612314129232
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Includes | Installation Hardware |
Item | Multi-Fit Trailer Hitch w/1-1/4" Receiver |
For Use With | Dodge, GM, Ford, Jeep, Nissan, Toyota and More |
Type | Class 2 Multi-Fit Trailer Hitch |
Application | Mid-Size and Full-Size Pickup Trucks and SUVs; Smaller Utility Trailers, Boat Trailers and Popup Campers, as Well as Cargo Carriers and Bike Racks |
Material | Carbon Steel |
Color | Black |
Description
Multi-Fit Trailer Hitch w/1-1/4 In. Receiver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS HD FUEL SPIN ON, BF46263 (BF46263)
- SUR&R Seal Clamp Kit, 101 Pieces, Fuel Line Type (HC102)
- BALDWIN FILTERS Air Filter, Element Only, 2-13/16" H (PT23629)
- ZEROSTART SILICONE PAD, ADHESIVE 250W, 120V, 21A 334 95 CM X 414 11 CM (3400063)
- CURT Tray-Style Cargo Carrier, 48"x20" (18110)
- CURT Trailer Hitch, 2" Receiver, Class 3,13264 (13264)
- CURT Trailer Hitch, 2" Receiver, Class 3,13035 (13035)
- CURT Trailer Hitch, 2" Receiver, Class 3,13021 (13021)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15319 (15319)
- CURT Trailer Hitch, 2" Receiver, Class 4,14070 (14070)
- ROADPRO King Pin Lock (RP63251)
- Curt Trailer & Towing Hitches