Shop All Trailer Hitches
Curt
Multi-Fit Trailer Hitch, 15511
Mfr # 15511
Zoro # G8656440
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Carbon Steel
- Type Class 5 Multi-Fit Trailer Hitch
- Application For Towing Toy Haulers, Dump Trailers, Logging Trailers, Gravity Boxes, Small Yacht Trailers, as well as Cargo Carriers, Bike Racks and Winch Mounts
- For Use With Chevy, GMC, Dodge, Ford and More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 15511
- Zoro # G8656440
- UPC # 612314155118
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
Material | Carbon Steel |
Type | Class 5 Multi-Fit Trailer Hitch |
Application | For Towing Toy Haulers, Dump Trailers, Logging Trailers, Gravity Boxes, Small Yacht Trailers, as well as Cargo Carriers, Bike Racks and Winch Mounts |
Item | Multi-Fit Trailer Hitch,15511 |
For Use With | Chevy, GMC, Dodge, Ford and More |
Includes | Strong, Grade-8 Installation Hardware |
Description
Multi-Fit Trailer Hitch,15511
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Wheel Bearing - Front, FW122 (FW122)
- MOTIVE PRODUCTS Black Label Late Model GM Adapter (1118-MTV)
- ILB GOLD Replacement For Bosch, 0 120 689 567 Alternator (0 120 689 567 ALTERNATOR)
- ECCO SAFETY GROUP ALARM: BACK-UP, 97 DB, 12 VDC (510)
- CURT Class 1 Hitch, 1.25" Ball Mount Buick Encore GX, Chevrolet Trailblazer (116123)
- CURT TruTrack Trunnion Bar System, 17500 (17500)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11375 (11375)
- CURT Bumper Hitch w/2" Receiver (19030)
- CURT Trailer Hitch, 2" Receiver, Class 3,13318 (13318)
- CURT Trailer Hitch, 2" Receiver, Class 3,13198 (13198)
- BUYERS PRODUCTS Class 4 44 Inch Service Body Hitch Receiver with Long 2 Inch Receiver Tube (1801055)
- Curt Trailer & Towing Hitches