Shop All Pintle Hooks & Mounts
Curt
Multi-Ball Mount w/Hook, 2" Solid Shank
Mfr # 45675
Zoro # G8666922
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1 7/8 in Couplers, 2 5/16 in Couplers, 2 in Couplers, Receiver Tube
- Material Steel
- Size (In.) 2" Shank
- Length 7", 8-1/2"
- Type Multi-Ball Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45675
- Zoro # G8666922
- UPC # 612314456758
- Country of Origin China
- Category Pintle Hooks & Mounts
Dimensions
Size (In.) | 2" Shank |
Length | 7", 8-1/2" |
Ball Diameter | 1 7/8 in, 2 in, 2 5/16 in |
Compatible Hitch Size | 2 in |
Compatible Ball Diameter | 1 7/8 in, 2 in, 2 5/16 in |
Details
For Use With | 1 7/8 in Couplers, 2 5/16 in Couplers, 2 in Couplers, Receiver Tube |
Material | Steel |
Item | Towing Ball Mount |
Type | Multi-Ball Mount |
Color | Black |
Includes | 1 7/8 in Ball, 2 in Ball, 2 5/16 in Ball, Hook |
Rise | 0 in |
Tongue Capacity | 350 lb |
Drop | 0 in |
Features | Limited Lifetime Warranty (1 yr Finish, 1 yr Parts) |
Finish | Powder Coated |
Vehicle Class | IV |
Gross Towing Weight Capacity | 5,000 lb, 7,500 lb, 10,000 lb |
Gross Vehicle Weight Capacity | 3,500 lb, 5,000 lb, 10,000 lb |
Weight | 20.07 lb |
Pin Hole to Hitch Ball Distance | 7 in |
Resistance Properties | Chip-Resistant, Rust-Resistant, Scratch-Resistant, Scuff-Resistant, UV-Resistant |
Mount w/ Hitch Ball Style | Non-Adjustable |
Ball Mount Style | Ball Mounts with Hitch Ball |
Description
Towing Ball Mount, Ball Mount Style Ball Mounts with Hitch Ball, Vehicle Class IV, Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter Not Applicable, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 5,000 lb, 7,500 lb, 10,000 lb, Gross Vehicle Weight Capacity 3,500 lb, 5,000 lb, 10,000 lb, Pin Hole to Hitch Ball Distance 7 in, Material Steel, Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13043 (13043)
- BECKSON MARINE 4" Smooth Center Screw-Out Deck Plate - Black (DP40-B)
- WAGNER BRAKES 12 Oz Can Brake Fluid, Fc134280 (FC134280)
- ILC Replacement for Ezgo / Cushman / Textron 0405-486 (0405-486 EZGO / CUSHMAN / TEXTRON)
- CURT Pintle Hook, 20K lb., 2-1/2"-3" Lntte Eye (48210)
- CURT Pintle Mount Hardware Kit 12, Grade 8, Black (48334)
- CURT SecureLatch Adjustable Pintle Mount 2 Shank 20000 lbs (48011)
- CURT SecureLatch Pintle Hook (24,000 lbs., 2-1/2" or 3" Lunette) (48505)
- CURT Clevis Grab Hook, 4700 lb., 5/16" (81503)
- CURT SecureLatch Adjustable Pintle Mount (2-1/2" Shank, 20,000 lbs.) (48016)
- CURT Replacment Wght Dstrbtn Hookup Bracket (17008)
- Curt Trailer & Towing Hitches