Shop All Trailer Hitches
Curt
Mnt-Styl Lntte Eye, 35000 lb., 2-1/2" I.D.
Mfr # 48550
Zoro # G8666642
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged steel
- Size (In.) 2-1/2" I.D
- Type Mount-Style Lunette Eye
- Application Agriculture, Construction and Even Military Applications
- For Use With Fits Pintle Hooks, Ball and Pintle Combinations or Clevis Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 48550
- Zoro # G8666642
- UPC # 612314500550
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 2-1/2" I.D |
Details
Material | Forged steel |
Item | Mount-Style Lunette Eye,35000 lb.,2-1/2" I.D. |
Type | Mount-Style Lunette Eye |
Application | Agriculture, Construction and Even Military Applications |
For Use With | Fits Pintle Hooks, Ball and Pintle Combinations or Clevis Bars |
Color | Black |
Description
Mount-Style Lunette Eye,35000 lb.,2-1/2 In. I.D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 24 Inch Shank (RT25824)
- BALDWIN FILTERS Air Filter, 12-1/16 x 20-3/8 in. (PA2396)
- SEACHOICE Double Braid Nylon Dock Line, Gold/White, 5/8" x 35' (40061)
- US CARGO CONTROL 82" x 50" Long Bed Truck Cargo Net with Cam Buckles & S-Hooks (CN-825066-BLK)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Audi Q5 (13499)
- CURT Class 1 Hitch, 1-1/4" Receiver, Buick Encore GX, Chevrolet Trailblazer (11612)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Volkswagen Taos (13496)
- CURT Trailer Hitch, 2" Receiver, Class 3,13087 (13087)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11387 (11387)
- CURT Trailer Hitch, 2" Receiver, Class 3,13163 (13163)
- CURT 44" Universal Weld-On Hitch Center Section, 2-1/2" Receiver (15921)
- Curt Trailer Hitches