Shop All Trailer Jacks & Accessories
Curt
Marine Jack w/8" Whl, 1500 lb., 10" Travel
Mfr # 28115
Zoro # G8666703
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 8" Wheel
- Length 10" (Vertical Travel)
- Type Marine Jack
- Includes Hardware
- Features Heavy-Duty Pull-Pin Keeps Jack Securely Locked in Place, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Swivel Bracket Allows Jack to Fully Swing Up and Out of The Way for Travel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 28115
- Zoro # G8666703
- UPC # 612314006137
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Size (In.) | 8" Wheel |
Length | 10" (Vertical Travel) |
Retracted Length | 13 in |
Maximum Lift Height | 24 in |
Extended Length | 24 in |
Wheel Diameter | 8 in |
Minimum Lift Height | 13 in |
Details
Type | Marine Jack |
Item | Trailer Jack |
Includes | Hardware |
Features | Heavy-Duty Pull-Pin Keeps Jack Securely Locked in Place, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Swivel Bracket Allows Jack to Fully Swing Up and Out of The Way for Travel |
Finish | Zinc Plated |
Handle Type | Sidewind |
Static Load Capacity | 1,500 lb |
Jack Type | Marine Jack |
Number of Wheels | 1 |
Maximum Lifting Capacity | 1,500 lb |
Load Capacity | 1,500 lb |
Base | Wheel |
Gear Travel | 10 in |
Description
Trailer Jack, Number of Wheels 1, Static Load Capacity 1,500 lb, Maximum Lift Height 24 in, Minimum Lift Height 13 in, Handle Type Sidewind, Mounting Type Bolt-On, Gear Travel 10 in, Load Capacity 1,500 lb, Maximum Lifting Capacity 1,500 lb, Extended Length 24 in, Retracted Length 13 in, Jack Type Marine Jack, Base Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING AUX STOP/WARNING (78462)
- SAMSON Splicing Kit (999 007 000 000)
- RUBBERMASTER PLUS 11L-15/16 NHS Bias Implement Tube With TR15CW Valve (281133)
- CRESCENT JOBOX 4 Drawer Long Stacked Heavy-Duty Aluminum Drawer Storage - 12"W x 24"H x 50"L (1409980)
- CURT Pipe-Mnt Swvl Jack w/Top Handle, 10" Trvl (28320)
- CURT Pipe-Mnt Swvl Jck w/Top Handle, 15" Trvl (28356)
- CURT Replacement Swivel Jack Male Pipe Mount, 5/8-in. Pin Hole, Packaged (28943)
- CURT A-Frame Jack w/Top Handle, 28203 (28203)
- CURT Bracket-Mount Swivel Jack, 28300 (28300)
- CURT Marine Jack w/8" Whl, 1500 lb., 10" Travel (28116)
- CURT Jack Foot, For CURT Trailer Jacks (28272)
- Curt Trailer Jacks & Accessories