Shop All Trailer Jacks & Accessories
Curt
Marine Jack w/6" Whl, 1200 lb., 10" Travel
Mfr # 28113
Zoro # G8666697
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10" (Travel)
- Application For the Avid Fisherman or Boating Enthusiast
- Type Marine Jack
- Size (In.) 6" Wheel
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 28113
- Zoro # G8666697
- UPC # 612314006113
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Length | 10" (Travel) |
Size (In.) | 6" Wheel |
Retracted Length | 12 1/2 in |
Maximum Lift Height | 23 1/2 in |
Wheel Diameter | 6 in |
Minimum Lift Height | 12 1/2 in |
Extended Length | 23 1/2 in |
Details
Application | For the Avid Fisherman or Boating Enthusiast |
Type | Marine Jack |
Item | Trailer Jack |
Includes | Hardware |
Features | Heavy-Duty Pull-Pin Keeps Jack Securely Locked in Place, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Swivel Bracket Allows Jack to Fully Swing Up and Out of The Way for Travel |
Finish | Zinc Plated |
Handle Type | Sidewind |
Jack Type | Marine Jack |
Load Capacity | 1,200 lb |
Base | Wheel |
Gear Travel | 10 in |
Static Load Capacity | 1,200 lb |
Maximum Lifting Capacity | 1,200 lb |
Number of Wheels | 1 |
Description
Trailer Jack, Number of Wheels 1, Static Load Capacity 1,200 lb, Maximum Lift Height 23 1/2 in, Minimum Lift Height 12 1/2 in, Handle Type Sidewind, Mounting Type Bolt-On, Gear Travel 10 in, Load Capacity 1,200 lb, Maximum Lifting Capacity 1,200 lb, Extended Length 23 1/2 in, Retracted Length 12 1/2 in, Jack Type Marine Jack, Base Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3Piece Stainless Steel Female M14 x 15 Hex End ExtraLong Wheel Hanger and Lug Guide Tool Set (61013)
- BUYERS PRODUCTS 1/2 x 2.84 Inch Clear Zinc Hitch Pin With Cotter (HP545WC)
- PEERLESS Transport Chain, 16 ft., 4700 lb. (5261160)
- WALTON TOOLS Extra Finger For 4-Flute, 5/16" (8Mm) (WLT12314)
- CURT A-Frame Jack w/Side Handle (28204)
- CURT Direct-Weld Sq. Jack, 5000 lb., 15" Travel (28359)
- CURT Marine Jack w/6" Whl, 1200 lb., 10" Travel (28112)
- CURT Pipe-Mnt Swvl Jack w/Top Handle, 10" Trvl (28320)
- CURT Pipe-Mnt Swvl Jack w/Top Handle, 15" Trvl (28323)
- CURT Marine Jack w/8" Whl, 1500 lb., 10" Travel (28116)
- DRAW-TITE TOP WIND 5,000LB A-FRAME JACK (1750290317)
- Curt Trailer Jacks & Accessories