Shop All Trailer Jacks & Accessories
Curt
Marine Jack w/6" Whl, 1200 lb., 10" Travel
Mfr # 28112
Zoro # G8666627
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 6" Wheel
- Type Marine Jack
- Includes Hardware
- Application For the Avid Fisherman or Boating Enthusiast
- Length 10" (Travel)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 28112
- Zoro # G8666627
- UPC # 612314006106
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Size (In.) | 6" Wheel |
Length | 10" (Travel) |
Retracted Length | 12 1/2 in |
Extended Length | 23 1/2 in |
Minimum Lift Height | 12 1/2 in |
Maximum Lift Height | 23 1/2 in |
Wheel Diameter | 6 in |
Details
Type | Marine Jack |
Item | Trailer Jack |
Includes | Hardware |
Application | For the Avid Fisherman or Boating Enthusiast |
Finish | Zinc Plated |
Features | Heavy-Duty Pull-Pin Keeps Jack Securely Locked in Place, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Swivel Bracket Allows Jack to Fully Swing Up and Out of The Way for Travel |
Handle Type | Sidewind |
Load Capacity | 1,200 lb |
Base | Wheel |
Jack Type | Sidewind Trailer Jack |
Gear Travel | 10 in |
Static Load Capacity | 1,200 lb |
Number of Wheels | 1 |
Maximum Lifting Capacity | 1,200 lb |
Adjustment Range | 10 in |
Description
Trailer Jack, Number of Wheels 1, Static Load Capacity 1,200 lb, Maximum Lift Height 23 1/2 in, Minimum Lift Height 12 1/2 in, Handle Type Sidewind, Mounting Type Bolt-On, Gear Travel 10 in, Load Capacity 1,200 lb, Maximum Lifting Capacity 1,200 lb, Extended Length 23 1/2 in, Retracted Length 12 1/2 in, Jack Type Sidewind Trailer Jack, Adjustment Range 10 in, Base Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC R, Head, 2020Xg, L, H/R, H/M, Bk, So (716499)
- WIX FILTERS Engine Crankcase Breather Element, Wix 42993 (42993)
- DB ELECTRICAL Alternator For Hyster Various 8-97088-707-0 Lr145-710 1361137 3068341 (400-44125)
- SIEMENS Safety Switch, Fusible, 60 A, Steel (GF222NA)
- CURT A-Frame Jack w/Top Handle, 28202 (28202)
- CURT Bracket-Mount Swivel Jack, 28301 (28301)
- CURT Direct-Weld Sq. Jack, 5000 lb., 15" Travel (28359)
- CURT Pipe-Mnt Swvl Jck w/Top Handle, 15" Trvl (28356)
- CURT Replacement Swivel Jack Male Pipe Mount, 5/8-in. Pin Hole, Packaged (28943)
- CURT A-Frame Jack w/Side Handle (28204)
- MASON INDUSTRIES Wedge Jack w/ Pad 3000 Lbs Capacity - 6"L x 3-1/2"W x 1-5/8"H (WJ2AP)
- Curt Trailer Jacks & Accessories