Shop All Trailer Wiring
Curt
Male Quick Cnnctrs, 16-14 Wire ga., PK100
Mfr # 59432
Zoro # G8666758
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Perfect For Installing Towing Electrical Components or Similar Applications
- For Use With Fit 16 to 14 Gauge Wires
- Color Blue
- Material Vinyl (Insulated)
- Includes (100) Pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 59432
- Zoro # G8666758
- UPC # 612314940059
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Application | Perfect For Installing Towing Electrical Components or Similar Applications |
For Use With | Fit 16 to 14 Gauge Wires |
Color | Blue |
Material | Vinyl (Insulated) |
Item | Male Quick Connectors,16-14 Wire ga.,Package Quantity 100 |
Includes | (100) Pieces |
Type | Wire Connector |
Description
Male Quick Connectors,16-14 Wire ga.,Package Quantity 100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROMAX 3 in 220GPM 7HP Gas Engine Semi-Trash Water Pump, 3600 RPM (XP650WP)
- AFTERMARKET LAWN GARDEN TRACTOR ATV REPLACEMENT SEAT. UNIVERSAL FIT. HIGH BACK. SEE DETAILS (VG12160)
- STRONG ARM Universal Lift Support, 4418 (4418)
- ILB GOLD Starter, Replacement For Wai Global 31270N (31270N)
- CURT Brake Control Harness, 51522 (51522)
- CURT Flat 4-Way Connector Tester (58260)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Hyundai Palisade (56491)
- CURT Rnd 4-Way Cnnctr Plug, Trailer Side, 58060 (58060)
- CURT OEM Replacement DualOutput 7 4Way Connector Plugs into USCAR (57020)
- CURT Snap Lock Dble-Run Tap Connectors, PK100 (59906)
- IPA 7 Round Pin Connector Cleaners, PR (8024)
- Curt Trailer Wiring