Shop All Trailer Wiring
Curt
Male Quick Cnnctrs, 12-10 Wire ga., PK100
Mfr # 59433
Zoro # G8666721
product price: $12.59
/pk 100, $0.13/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl (Insulated)
- For Use With Fit 12 to 10 Gauge Wires
- Type Wire Connector
- Application Perfect For Installing Towing Electrical Components or Similar Applications
- Includes (100) Pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 59433
- Zoro # G8666721
- UPC # 612314950058
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Material | Vinyl (Insulated) |
For Use With | Fit 12 to 10 Gauge Wires |
Item | Male Quick Connectors,12-10 Wire ga.,Package Quantity 100 |
Type | Wire Connector |
Application | Perfect For Installing Towing Electrical Components or Similar Applications |
Includes | (100) Pieces |
Color | Yellow |
Description
Male Quick Connectors,12-10 Wire ga.,Package Quantity 100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC King Pin Lock (019032)
- BUYERS PRODUCTS 2 Inch Heavy-Duty Ball Mount 4 Inch Drop x 7-7/8 Long Tube Black For 1 Inch Hole (1803055)
- BALDWIN FILTERS Max. Perf. Glass Hyd. Or Trans. Spin-On (BT372-MPG)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 0.50 Oz., PK25 (MC050Z)
- CURT Rnd 6-Way Connector Plug/Socket, 58092 (58092)
- CURT Electrical Adapter 4Way Flat Vehicle to USCAR (56476)
- CURT Sq. 6-Way Connector Plug/Sckt w/12" Wire (58034)
- CURT Fish Wire for 5/8" Diameter Bolts (58430)
- CURT Custom Wiring Connector (4-Way Flat Output) (56429)
- CURT Connector Mounting Bracket, 58291, Blk (58291)
- GROTE Cable, PVC, 6 Cond, 14 ga., 500 ft. (82-5605)
- Curt Trailer Wiring