Shop All Trailer Wiring
Curt
Magnetic Tow Lights
Mfr # 53200
Zoro # G8666782
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way Flat
- Application Perfect For Boats, RVs and Flat Towing Applications
- Size (In.) 20 ft. Cord
- Type Magnetic Towing Lights
- Includes (2) Magnetic Tow Lights; Wiring Harness; Snap Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 53200
- Zoro # G8666782
- UPC # 612314600014
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Size (In.) | 20 ft. Cord |
Details
Connection Type | 4-Way Flat |
Application | Perfect For Boats, RVs and Flat Towing Applications |
Type | Magnetic Towing Lights |
Includes | (2) Magnetic Tow Lights; Wiring Harness; Snap Locks |
Item | Magnetic Tow Lights |
Description
Magnetic Tow Lights
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Submersible LED Kit, Square, Black/Red (65440-5)
- ZORO SELECT Lifter Jib Battery, Modular Power (99-139-018)
- PERMATEX 2 oz Gasket Sealer with Perma Shield Fuel Resistant Tube (PEX85420)
- LIQUI MOLY Top Tec 4200 5W-30 New Generation, 60 Liter, 22086 (22086)
- CURT 8' Electrical Adapter 7-Way RV Blade Vehicle to 5-Way Flat Trailer (57282)
- CURT Flat Cnnctr 5-Way Sckt w/60" Wires, 58530 (58530)
- CURT Pwrd 3-to-2-Wre Taillght Converter, 56190 (56190)
- CURT RV 7-Wy Blade Elctrcl Adptr w/Bckup Alrm (57727)
- CURT Uni Brake Control Harness, Pigtails, 51515 (51515)
- CURT Dodge Factory Harness Adapter (57300)
- FJC FJC FJC-45268 800 Amp Clamp Set (FJC-45268)
- Curt Trailer Wiring