Shop All Trailer & Towing Accessories
Curt
Lunette Eye/Channel, 7-1/2" Chnnl Height
Mfr # 48631
Zoro # G8666609
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vehicle
- Includes Installation Hardware
- Type Lunette Eye and Channel
- Material Steel
- Size (In.) 3" Eye, 7-1/2" Channel Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 48631
- Zoro # G8666609
- UPC # 612314486311
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 3" Eye, 7-1/2" Channel Height |
Overall Length | 7 1/2 in |
Ring Outside Diameter | 3 in |
Ring Inside Diameter | 3 in |
Details
Item | Lunette Ring |
For Use With | Vehicle |
Includes | Installation Hardware |
Type | Lunette Eye and Channel |
Material | Steel |
Features | Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Three-Position Height Adjustment Allows for Precise Trailer Leveling |
Mounting Bracket Included | Yes |
Number of Mounting Holes | 2 |
Gross Towing Weight Capacity | 12,000 lb |
Distance Between Mounting Holes | 2 in |
Description
Lunette Ring, Gross Towing Weight Capacity 12,000 lb, Ring Inside Diameter 3 in, Ring Outside Diameter 3 in, Mounting Bracket Included Yes, Number of Mounting Holes 2, Distance Between Mounting Holes 2 in, Mounting Hole Diameter Not Applicable, Material Steel, Features Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Three-Position Height Adjustment Allows for Precise Trailer Leveling, Finish Not Applicable, For Use With Vehicle, Overall Length 7 1/2 in, Overall Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, Radial, 13-7/32" L (RS30213)
- PROTOCHEM LABORATORIES Residue Free Non-Flammable Brake Parts Cleaner, 12 oz., EA1 (PC-280A-1)
- STEELCRAFT AUTOMOTIVE 15-C SPRINTER GRILL GUARD BLACK WILL NOT FIT 4WD/4X4 (52280)
- WIX FILTERS FILTERS OEM OE Replacement (WA10339)
- CURT 8 Receiver Tube Extender 2 Hollow Shank 3500 lbs (45781)
- CURT Chrm Plastic Hitch Tube Cover, 2", 22170 (22170)
- CURT Swivel Hitch Pin, 2" Rcvr, SS, 5/8" (23582)
- CURT Black Steel Hitch Tube Cover, 2", 22750 (22750)
- CURT Bike Beam, 18016 (18016)
- CURT Jack Cstr, Fits 2" Tube, 2000 lb., 6", 28276 (28276)
- REESE Trailer Ball, 2000 lb., Chrome, REESE TOWPOWER (7008420)
- Curt Trailer & Towing Accessories