Shop All Trailer & Towing Accessories
Curt
Lunette Eye/Channel, 11-3/4" Chnnl Height
Mfr # 48640
Zoro # G8666618
product price: $78.25
/ea
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Size (In.) 3-1/2" x 11-3/4"
- For Use With 3" Inside Diameter Fits Pintle Hooks, Ball and Pintle Combinations or Clevis Bars
- Material Forged steel
- Type Lunette Eye and Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 48640
- Zoro # G8666618
- UPC # 612314500642
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 3-1/2" x 11-3/4" |
Details
Includes | Installation Hardware |
For Use With | 3" Inside Diameter Fits Pintle Hooks, Ball and Pintle Combinations or Clevis Bars |
Material | Forged steel |
Item | Lunette Eye/Channel,11-3/4" Channel Height |
Type | Lunette Eye and Channel |
Description
Lunette Eye/Channel,11-3/4 In. Channel Height
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER FRAM P3772 Replacement/Interchange Spin-On Filter (MF0058069)
- CURT Class 3 Trailer Hitch (13416)
- AUTO VENTSHADE 07-10 SEBRING/11-14 CHRYSLER 200 4PC IN-CHANNEL VENTVISOR-SMOKE (194458)
- BUYERS PRODUCTS Aluminum Underbody W/ Barn Door, 24X24X60 (1702250)
- CURT Rebellion XD Tongue and Hitch Lock Set (45932)
- CURT ActiveLink 114 Receiver Shank (18401)
- CURT Reducer Bushing, 1-1/4" to 1" Shank, 21201 (21201)
- CURT Htch/Coupler Lock Set, 1/2"-2-1/2" Ltch (23088)
- CURT Hitch Clip, Fits 1/2"-5/8" Pin, Znc, 21601 (21601)
- CURT Rebellion XD Tongue Lock (45938)
- C.E. SMITH Formed 5-Hole Tie Plate (2000340)
- Curt Trailer & Towing Accessories