Shop All Trailer & Towing Accessories
Curt
Lunette Eye Drawbar, 22000 lb., 3" I.D.
Mfr # 48510
Zoro # G8666791
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 3" I.D
- For Use With Vehicle
- Color Black
- Material Forged Steel
- Type Lunette Eye Drawbar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 48510
- Zoro # G8666791
- UPC # 612314500512
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 3" I.D |
Ring Inside Diameter | 3 in |
Mounting Hole Diameter | 3/4 in |
Overall Length | 20 1/8 in |
Ring Outside Diameter | 3 in |
Details
For Use With | Vehicle |
Color | Black |
Item | Lunette Ring Drawbar |
Material | Forged Steel |
Type | Lunette Eye Drawbar |
Features | Flat Design Allows Drawbar to Bolt to A Trailer Tongue, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts) |
Finish | Gloss Powder Coated |
Number of Mounting Holes | 7 |
Resistance Properties | Rust-Resistant, Scratch-Resistant |
Distance Between Mounting Holes | 3 5/16 in |
Mounting Bracket Included | Yes |
Gross Towing Weight Capacity | 22,000 lb |
Description
Lunette Ring Drawbar, Gross Towing Weight Capacity 22,000 lb, Ring Inside Diameter 3 in, Ring Outside Diameter 3 in, Mounting Bracket Included Yes, Number of Mounting Holes 7, Distance Between Mounting Holes 3 5/16 in, Mounting Hole Diameter 3/4 in, Material Forged Steel, Features Flat Design Allows Drawbar to Bolt to A Trailer Tongue, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Resistance Properties Rust-Resistant, Scratch-Resistant, Finish Gloss Powder Coated, For Use With Vehicle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 6-9/16 x 4-1/4 x 6-9/16 In (BF1345-SP)
- FOUR SEASONS Ford/Merc:New York 209,210 W/Clutch (58022)
- AUTOTEXT HEAVY DUTY RV Wiper System Linkage, 13" (300850)
- ILC Replacement For PERKINS T414270 ALTERNATOR (T414270 ALTERNATOR)
- CURT Replacement 1-7/8" Pintle Ball, 6000 lb. (48810)
- CURT Hitch Lock, 2" Rcvr, Barbell, Black, 5/8" (23518)
- CURT Trailer Adapter, 57260 (57260)
- CURT Hitch Pin, 2" Rcvr, Zinc w/Rubber Grp, 5/8" (21510)
- CURT Hitch/Coupler Lock Set, 2" Receiver (23527)
- CURT Black Steel Hitch Tube Cover, 2", 22750 (22750)
- BLUE OX Patriot Braking System (BRK2022)
- Curt Trailer & Towing Accessories