Shop All Trailer & Towing Accessories
Curt
Lunette Eye Chnnl, 3-1/2" I.D., 7-1/2" Hgh
Mfr # 48610
Zoro # G8666749
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Formed Steel
- Width 3-1/2"
- Size (In.) 3-1/2" x 6"
- Type Lunette Eye Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 48610
- Zoro # G8666749
- UPC # 612314500611
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 3-1/2" |
Size (In.) | 3-1/2" x 6" |
Details
Material | Formed Steel |
Item | Lunette Eye Channel,3-1/2" I.D.,7-1/2" High |
Type | Lunette Eye Channel |
Description
Lunette Eye Channel,3-1/2 In. I.D.,7-1/2 In. High
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, double lip, Wave oil seal, Bore-Tite (20100)
- MARTIN TOOLS Body and Fender Repair Set (647K)
- FARIA BEEDE INSTRUMENTS Chesapeake Black 4" Multifunction Gauge (33751)
- GATES Hi-Power II Belts, A35 (A35)
- CURT Replacment 2" Pintle Ball, 10000 lb. (48820)
- CURT Adjustable Pintle Mount, 48325 (48325)
- CURT Lnette Eye Chnnl, 3-1/2" I.D., 11-3/4" Hgh (48650)
- CURT Replacment 2" Posi-Lock Coupler Latch, 25194 (25194)
- CURT Replacment Marine Jack Handle (28913)
- CURT Convoluted Slit Loom Tubing, 3/8", 59825 (59825)
- C.E. SMITH Pkg Adj Keel Roller Bracket Assembly - 2 in. - TPR (32015G)
- Curt Trailer & Towing Accessories