Shop All Trailer & Towing Accessories
Curt
Lunette Eye, 45000 lb. 3" I.D.
Mfr # 48530
Zoro # G8666800
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Forged steel
- For Use With 3" Inside Diameter Fits Pintle Hooks, Ball and Pintle Combinations or Clevis Bars
- Color Black
- Size (In.) 3" I.D
- Type Lunette Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 48530
- Zoro # G8666800
- UPC # 612314500536
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 3" I.D |
Details
Item | Lunette Eye,45000 lb. 3" I.D. |
Material | Forged steel |
For Use With | 3" Inside Diameter Fits Pintle Hooks, Ball and Pintle Combinations or Clevis Bars |
Color | Black |
Type | Lunette Eye |
Description
Lunette Eye,45000 lb. 3 In. I.D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Beep Beep Horn, Electric, Voltage 72 (370LC-72/80L2WV)
- GMB U-Joint 995,250-1200 (250-1200)
- BUYERS PRODUCTS Clockwise Rotation Motor with Spline Output Shaft (M3400)
- RONSTAN Shackle Long D Pin 1/4”L:43mm W:14mm (RF623)
- CURT Adjustable Pintle Mount, 48325 (48325)
- CURT Joining Link, Raw, 7/16" (82942)
- CURT Convoluted Slit Loom Tubing, 1/4" (58823)
- CURT Mrne Jck w/Dual 6" Whl, 1500 lb., 10" Trvl (28155)
- CURT Towing Strtr Kit, 2" Ball, 2" Shnk, 2" Drp (45534)
- CURT Double Lock 2-5/16" Riser Gooseneck Ball (60603)
- MASTER LOCK Towing Coupler Latch Lock, SS (2847DATSC)
- Curt Trailer & Towing Accessories