Shop All Trailer & Towing Accessories
Curt
Lube Plates, 5th Wheel, 16721025, PK25
Mfr # 16721025
Zoro # G8703079
product price: $165.99
/pk 25, $6.64/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5th Wheel Lube Plates
- Color White
- Size (In.) 10"
- For Use With Any Standard Kingpin
- Includes (25) Lube Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16721025
- Zoro # G8703079
- UPC # 612314029020
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 10" |
Details
Type | 5th Wheel Lube Plates |
Color | White |
For Use With | Any Standard Kingpin |
Item | Lube Plates,5th Wheel,16721025,PK25 |
Includes | (25) Lube Plates |
Material | Polyethylene |
Description
Lube Plates,5th Wheel,16721025,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CB185 Series, 150 A (CB185-150)
- MOTORMITE High Temperature Headlight Socket H8/H11 Electrical Pigt, 84401 (84401)
- LUMAPRO Miniature Lamp, 68, 8.0W, G6, 13.5V, PK10 (68-10PK)
- DRAW-TITE (BULK PACKED)7WAY TRAILER CONNECTOR W/8FT INSULATED BLUE CABLE (54006-010)
- CURT Blt-On Jck Foot, Fts 2" Tube, 2K lb., 28270 (28270)
- CURT 2 Rubber Hitch Tube Cover (22279)
- CURT Towing Strtr Kit, 2" Ball, 2" Shnk, 2" Drp (45534)
- CURT Reducer Bushing, 1-3/8"-1-1/4" Shnk, 21300 (21300)
- CURT Hitch Pin, 2" Rcvr, Black, 5/8" (21579)
- CURT Replacment 1-7/8" Posi-Lock Coupler Latch (25094)
- TRIMAX Trimax T3 Key Receiver Lock - 5/8" x 2-3/4" Span (T3)
- Curt Trailer & Towing Accessories