Shop All Trailer & Towing Accessories
Curt
Lockable Breakaway Battery Case, 52030
Mfr # 52030
Zoro # G8652347
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CURT Trailer Breakaway Battery Mfr. No. 52023
- Width 3-1/4"
- Material Polyethylene Plastic
- Type Breakaway Component
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 52030
- Zoro # G8652347
- UPC # 612314020294
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Width | 3-1/4" |
Length | 5" |
Details
Item | Lockable Breakaway Battery Case,52030 |
For Use With | CURT Trailer Breakaway Battery Mfr. No. 52023 |
Material | Polyethylene Plastic |
Type | Breakaway Component |
Color | Black |
Description
Lockable Breakaway Battery Case,52030
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACERLINE Universal Dye Cartridges (TP9835-P3)
- D-A LUBRICANT CO PennGrade Synthetic Blend Motor Oil SAE 5W30 - 6 Gallon Bag-in-a-Box (62725)
- BALDWIN FILTERS Air Filter, Foam Air Precleaner, 3-19/64"H (PA10011)
- GARDNER BENDER Copper Wire Battery Clamps Multicolored 2 pk (14-610)
- CURT Coupler Lock, 1/4" Pin, 1" to 3" Ltch Span (23503)
- CURT Pintle Mount Hardware Kit, 48333 (48333)
- CURT Safety Pin, 3" Pin Length, 5/16", 25011 (25011)
- CURT Bumper Hitch for Dodge Bumpers, 2" Rcvr (19050)
- CURT ActiveLink 114 Receiver Shank (18401)
- CURT Raw Steel Receiver Tubing, 2" Receiver, 9" (49090)
- C.E. SMITH Pkg Grease Seals Tapered for 1-3/8 in. to 1-1/16 in., Pair (16302A)
- Curt Trailer & Towing Accessories