Shop All Trailer & Towing Accessories
Curt
Lockable Breakaway Battery Case, 52029
Mfr # 52029
Zoro # G8652399
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5"
- Type Breakaway Component
- Width 3-1/4"
- Material Polyethylene Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 52029
- Zoro # G8652399
- UPC # 612314021291
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Length | 5" |
Width | 3-1/4" |
Details
Type | Breakaway Component |
Material | Polyethylene Plastic |
Item | Lockable Breakaway Battery Case,52029 |
Color | Black |
For Use With | CURT Trailer Breakaway Battery Mfr. No. 52023 |
Description
Lockable Breakaway Battery Case,52029
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APSCO Actuator, Non-Metering, Parker Commercial A35 (C-3535-DM)
- HOPKINS FLEX-COIL 7 RV BLADE TO 6 ROUND (CENTER PIN BRAKE) (47085)
- KEN-TOOL T11Bh Replacement Handle (35111)
- BOSCH Aerotwin Wiper Blade, 3397007586 (3397007586)
- CURT Semi-Custom 5th Wheel Brackets, 16301 (16301)
- CURT Replacment Drct-Wld Sq. Jck Gears for 28512 (28950)
- CURT Automotive Hitch Lock, 1/4 in Hole Dia. (23082)
- CURT Convoluted Slit Loom Tubing, 3/8", 59825 (59825)
- CURT Replacment Drct-Wld Sq. Jck Gears for 28575 (28958)
- CURT Soft-Trac 2 Breakaway Kit (52026)
- CURT Htch/Coupler Lock Set, 1/2"-2-1/2" Ltch (23088)
- Curt Trailer & Towing Accessories