Shop All Ball Mounts
Curt
Loaded Forged Ball Mount with 2-5/16" Ball (3" Shank, 20,000 lbs, 8" Drop)
Mfr # 45377
Zoro # G504988931
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45377
- Zoro # G504988931
- UPC # 612314050956
- Country of Origin China
- Category Ball Mounts
Description
When it comes to ball mounts, a CURT loaded ball mount is the complete package. These ball hitches come with all necessary towing components and are pre-fitted with a factory-torqued trailer ball, eliminating the need to mount and torque your own trailer ball. This means a loaded ball mount is ready for towing right out of the package! Each one also comes with a pin and clip for mounting the ball mount into the appropriate size receiver tube. CURT offers loaded ball mounts in a variety of styles and weight ratings. This CURT forged loaded ball mount features a gross trailer weight capacity of 20,000 lbs. and a tongue weight capacity of 2,000 lbs. It comes with a 2-5/16" trailer ball, making it an excellent choice for towing most heavy-duty trailers, including large boat trailers, double-axle utility trailers, deluxe campers, livestock trailers and recreational vehicle trailers used for hauling motorcycles, personal watercraft and ATVs (NOTE: Never exceed the lowest weight capacity of any towing component; i.e. the vehicle, hitch, trailer, etc). This ball mount also has a drop of 8" and comes with a durable carbide black powder coat finish to resist rust, chipping and UV damage. All CURT loaded ball mounts are made with the same superior quality we put into each of our products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS O-Ring-Green, 24650 (24650)
- SKF Axle Differential Bearing - Rear, JLM104948 (JLM104948)
- GATES Fhp Low Horse-Power V-Belt, 2220 (2220)
- WARREN DISTRIBUTION Mag1 5Qt 10W30 Eng Oil (MAG62939)
- CURT Trailer Ball, 1"x2-1/8" Shnk, Chrm, 1-7/8" (40002)
- CURT Trailer Ball, 1-1/4"x3" Shnk, Chrm, 2-5/16" (40022)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45521 (45521)
- CURT RockerBall 2-5/16" Cushion Hitch Trailer Ball 1" Shank, 7,500 lbs. (40248)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45019 (45019)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (3" Shank, 20,000 lbs, 4" Drop) (45375)
- REESE Ball Mount, Drop 3 In, Length 9 3/4 In (7028100)
- Curt Ball Mounts