Shop All Trailer & Towing Accessories
Curt
Loaded Forged Ball Mnt, 15000 lb., 4" Drp
Mfr # 45332
Zoro # G8666511
product price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Loaded Ball Mount
- For Use With Hitches With a 2" x 2" Receiver Tube
- Length 8-1/2"
- Includes 2-5/16" Trailer Ball Mfr. No. 40030; Pin and Clip
- Application Towing Most Heavy-Duty Trailers, Including Large Boat Trailers, Double-Axle Utility Trailers, Deluxe Campers, Livestock Trailers and Recreational Vehicle Trailers Used for Hauling Motorcycles, Personal Watercraft and ATVs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45332
- Zoro # G8666511
- UPC # 612314453320
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 8-1/2" |
Size (In.) | 2" |
Details
Type | Loaded Ball Mount |
For Use With | Hitches With a 2" x 2" Receiver Tube |
Includes | 2-5/16" Trailer Ball Mfr. No. 40030; Pin and Clip |
Item | Loaded Forged Ball Mount,15000 lb.,4" Drop |
Application | Towing Most Heavy-Duty Trailers, Including Large Boat Trailers, Double-Axle Utility Trailers, Deluxe Campers, Livestock Trailers and Recreational Vehicle Trailers Used for Hauling Motorcycles, Personal Watercraft and ATVs |
Color | Black |
Material | Carbon Steel |
Description
Loaded Forged Ball Mount,15000 lb.,4 In. Drop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMMINBIRD Hb 2124 Chirp Radar (750013-1)
- AUTOTEX Wiper Blade (W1-26)
- PUROLATOR Purolator A50092 PurolatorONE Advanced Air Filter (A50092)
- CURT Front Mount Hitch w/2" Receiver, 31374 (31374)
- CURT Adjustable Pintle Mount, 48343 (48343)
- CURT Swivel Hitch Pin, 2" Rcvr, SS, 5/8" (23582)
- CURT Watertight Breakaway Battery Case (52027)
- CURT Replacment Marine Jack Mounting Bars (28911)
- CURT Replacment 2" Pintle Ball, 10000 lb. (48820)
- CURT Replacment Adjustable Tri-Ball Head (45800)
- HUSKY TOWING TRAILER HUB ASSEMBLY, 3.5K 5-5.00 IDLER;L68111/L44610LF (33085)
- Curt Trailer & Towing Accessories