Shop All Trailer & Towing Accessories
Curt
Loaded Ball Mounts, 4" Drop, PK3
Mfr # 45057
Zoro # G8666493
product price: $109.99
/pk 3, $36.66/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Loaded Ball Mount
- Application Boat Trailers, Utility Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers Used for Hauling Dirt Bikes, Motorcycles and ATVs
- Size (In.) 2" Ball, 5/8" Pin
- Color Black
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45057
- Zoro # G8666493
- UPC # 612314015542
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 2" Ball, 5/8" Pin |
Length | 8-1/4" |
Details
Type | Loaded Ball Mount |
Application | Boat Trailers, Utility Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers Used for Hauling Dirt Bikes, Motorcycles and ATVs |
Item | Loaded Ball Mounts,4" Drop,Package Quantity 3 |
Color | Black |
Material | Carbon Steel |
For Use With | Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening |
Includes | (3) Ball Mounts; Point-of-Purchase Tray; 2" Trailer Balls Mfr. No. 40037; Pins and Clips |
Description
Loaded Ball Mounts,4 In. Drop,Package Quantity 3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Coolant Filter, Spin-On, P554071 (P554071)
- GEN-Y HITCH The BOSS TORSION-FLEX 2.5 Shank 6 Drop 2.4K TW 21K Hitch & GH-061 Dual-Ball & GH-062 Pintle Lock (GH-1324)
- CTR Steering Tie Rod End, CR0627 (CR0627)
- SLIME Tire Sealant Refill Cartridge, 2-1/2" L (10179)
- CURT Dual-Output Adapter w/Backup Alarm (57102)
- CURT Dual-Length Ball Mount, 8-1/8"-11-1/8" L (45230)
- CURT Ball/Pintle Combo, 1-7/8" Ball (48180)
- CURT Replacement Adjustable Ball Mount Pins (45931)
- CURT Bumper Hitch for Dodge Bumpers, 2" Rcvr (19050)
- CURT Auxiliary LED Indicator Lights (53201)
- C.E. SMITH Post Guide-On, 40 in., Blk PVC, Boxed 70Deg (27647)
- Curt Trailer & Towing Accessories