Shop All Trailer & Towing Accessories
Curt
Loaded Ball Mount w/2" Ball, 4" Drop
Mfr # 45056
Zoro # G8666423
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Size (In.) 2"
- For Use With Anti-Rattle Kit, Receiver Tube
- Type Loaded Ball Mount
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45056
- Zoro # G8666423
- UPC # 612314055401
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 2" |
Length | 8-1/4" |
Compatible Hitch Size | 2 in |
Ball Diameter | 2 in |
Compatible Ball Shank Diameter | 1 in |
Compatible Ball Diameter | 2 in |
Description
Towing Ball Mount, Ball Mount Style Ball Mount Kits, Vehicle Class III, Ball Diameter 2 in, Compatible Ball Diameter 2 in, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 7,500 lb, Pin Hole to Hitch Ball Distance 8 1/4 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Chip-Resistant, Rust-Resistant, UV-Resistant, Includes Clip, Hitch Ball, Pin, Weight 10 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Seal Driver Kit, Up to 3-3/8", 18Pc (24800)
- VELVAC Replacemnt Turn Signal Kit (747551)
- SHELL ROTELLA Rotel5GAL 15W40 CJ4 Oil (550045128)
- MONROE QUICK-STRUT COMPLETE STRUT ASSEMBLY (171122)
- CURT Replacment A-Frame Jack Handle (28921)
- CURT Loaded Ball Mount w/1-7/8" Ball, 2" Drop (45034)
- CURT Uni Trailer Coupler Lock, Ballistic Nylon (23179)
- CURT Replacment Drct-Wld Sq. Jck Hndl for 28570 (28964)
- CURT Raw Stl Rcvr Tubng, 1-1/4" Rcvr, 24", 49524 (49524)
- CURT Custom 5th Wheel Brackets, 16448 (16448)
- TIE DOWN MARINE Brackets Fender Pair, #86260 (86260)
- Curt Trailer & Towing Accessories