Shop All Ball Mounts
This Product is Discontinued
Curt
Loaded Ball Mount w/2" Ball, 2" Shank (Discontinued)
Mfr # 45036
Zoro # G8666469
This Product is Discontinued
Key Features
- Material Carbon Steel
- Application Towing Most Boat Trailers, Utility Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers Used for Hauling Dirt Bikes, Motorcycles and ATVs
- Size (In.) 2"
- For Use With Hitches With a 2" x 2" Receiver Tube
- Type Loaded Ball Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45036
- Zoro # G8666469
- UPC # 612314005345
- Country of Origin United States
- Category Ball Mounts
Dimensions
Size (In.) | 2" |
Length | 8-1/4" |
Ball Diameter | 2 in |
Compatible Ball Shank Diameter | 1 in |
Compatible Ball Diameter | 2 in |
Compatible Hitch Size | 2 in |
Description
Loaded Ball Mount w/2 In. Ball,2 In. Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.