Shop All Trailer Hitch Balls
Curt
Loaded Ball Mount w/1-7/8" Ball, 2" Drop
Mfr # 45293
Zoro # G8666371
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Application Towing Most Small Boat Trailers, Utility Trailers, Popup Campers and Some Recreational Vehicle Trailers Used for Hauling Dirt Bikes, Motorcycles and ATVs
- Length 8-1/4"
- Includes 1-7/8" Trailer Ball Mfr. No. 40002; Pin and Clip
- Type Loaded Ball Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 45293
- Zoro # G8666371
- UPC # 612314045341
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 2" |
Length | 8-1/4" |
Details
Item | Loaded Ball Mount w/1-7/8" Ball,2" Drop |
Application | Towing Most Small Boat Trailers, Utility Trailers, Popup Campers and Some Recreational Vehicle Trailers Used for Hauling Dirt Bikes, Motorcycles and ATVs |
Includes | 1-7/8" Trailer Ball Mfr. No. 40002; Pin and Clip |
Type | Loaded Ball Mount |
For Use With | Hitches With a 2" x 2" Receiver Tube |
Description
Loaded Ball Mount w/1-7/8 In. Ball,2 In. Drop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER JEEP FILTER SINGLE HARNESS, 07-C 8700 ANTI-FLICKER H4/H13 (8000311)
- SEA DOG A Stainless Locker Vent, #331620-1 (331620-1)
- STENS Kohler 055-016 Cylinder Head Gasket Kit 20 841 01-S (055-016)
- AGS Cerami -Glyde High Temperature Brake Lubricant, 4oz Brush Top (CM-44)
- CURT Trailer Ball, 3/4"x1-5/8" Shank, 1-7/8" (40001)
- CURT ATV Tow Bll-Lwn Tractor Htch Ball, 1-7/8" (40095)
- CURT Adjustable Multi Purp Ball Mount, 45049 (45049)
- CURT Trailer Ball, 1"x2-1/4" Shnk, Stl, 2-5/16" (40042)
- CURT Replacement Rebellion XD Dual Ball, 2" & 2-5/16", Up to 20K (45953)
- CURT Trailer Ball, 1-1/4"x3" Shnk, Chrm, 2-5/16" (40076)
- BUYERS PRODUCTS Dual Ball Hitch Solid Shank With Black Balls (2 in., 2-5/16 in.) (1802215)
- Curt Trailer Hitch Balls