Shop All Trailer & Towing Accessories
Curt
Loaded Ball Mount w/1-7/8" Ball, 2" Drop
Mfr # 45034
Zoro # G8666338
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hitches With a 2" x 2" Receiver Tube
- Includes 1-7/8" Trailer Ball Mfr. No. 40002; Pin and Clip
- Color Black
- Application Towing Most Small Boat Trailers, Utility Trailers, Popup Campers and Some Recreational Vehicle Trailers Used for Hauling Dirt Bikes, Motorcycles and ATVs
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45034
- Zoro # G8666338
- UPC # 612314005321
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 2" |
Length | 8-1/4" |
Details
For Use With | Hitches With a 2" x 2" Receiver Tube |
Includes | 1-7/8" Trailer Ball Mfr. No. 40002; Pin and Clip |
Color | Black |
Item | Loaded Ball Mount w/1-7/8" Ball,2" Drop |
Application | Towing Most Small Boat Trailers, Utility Trailers, Popup Campers and Some Recreational Vehicle Trailers Used for Hauling Dirt Bikes, Motorcycles and ATVs |
Type | Loaded Ball Mount |
Material | Carbon Steel |
Description
Loaded Ball Mount w/1-7/8 In. Ball,2 In. Drop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THULE EVO FLUSH BLACK (710601)
- KEN-TOOL Application Chart Torque Socket (30199)
- CODE 3 Light head Programmer (LHP-C3)
- SUR&R Male Tube Nut, M16-1.50 Thread Size, PK2 (PS2110)
- CURT Double Lock 2-5/16" Riser Gooseneck Ball (60603)
- CURT Convoluted Slit Loom Tubing, 1/2", 59826 (59826)
- CURT Channel Mount Lock Set, 5/8" dia. (23556)
- CURT Quick Links, 1760 lb., 2-Pack, 5/16" (82903)
- CURT Reducer Bushing, 1-1/4" to 1" Shank, 21200 (21200)
- CURT Adjustable Channel Mount, 45902 (45902)
- C.E. SMITH Roller Bracket Assembly, 12 in., UPC Label (10405G)
- Curt Trailer & Towing Accessories