Shop All Trailer Hitches
Curt
Lng Trunnn Bar Htch, 8K-10Klb, 30-5/8"Bar
Mfr # 17302
Zoro # G8666548
product price: $357.72
/ea
Free Shipping & Returns
$357.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commonly Used on Travel Trailers and Campers But Can Also Be Applied to Other Large Loads
- Color Black
- Type Trunnion Bar Weight Distribution Hitch
- Size (In.) 30-5/8" Bars, 2" Shank
- Includes Shank; Spring Bars; Head; Hookup Brackets; Pin and Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 17302
- Zoro # G8666548
- UPC # 612314173020
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 30-5/8" Bars, 2" Shank |
Details
Item | Long Trunnion Bar Hitch,8K-10K lb.,30-5/8" Bar |
Application | Commonly Used on Travel Trailers and Campers But Can Also Be Applied to Other Large Loads |
Color | Black |
Type | Trunnion Bar Weight Distribution Hitch |
Includes | Shank; Spring Bars; Head; Hookup Brackets; Pin and Clip |
For Use With | Compatible with Class 3, 4 and Most 5 Trailer Hitches, Including Xtra Duty and Commercial Duty as Well as Some RV Trailer Hitches |
Material | Forged steel |
Description
Long Trunnion Bar Hitch,8K-10K lb.,30-5/8 In. Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITESIDE Creeper, 4-5/8" H, Steel, 6 Wheels (34VHD6VIP)
- TIGER LIGHTS LED Rectangular Flood Light 3500 Lumens, 12V, Flood Off-Road Light; (TL130F)
- RUGGED RIDGE SPARTACUS HD TIRE CARRIER, WHL MOUNT; 87-06 YJ/TJ (11546.62)
- SPEC-D TUNING 05-15 Toyota Tacoma Led Tailights (LT-TAC09SMLED-RS)
- CURT Cstm Wrng Hrness Extension, 10 ft., 56000 (56000)
- CURT Bonded 4-Way Trailer Wirng, 16 Wire Gauge (57001)
- CURT Basket-Style Aluminum Cargo Carrier (18113)
- CURT Trailer Hitch, 2" Receiver, Class 3,13053 (13053)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12110 (12110)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15306 (15306)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11265 (11265)
- Curt Trailer & Towing Hitches