Shop All Trailer & Towing Accessories
Curt
Lnette Eye Chnnl, 3-1/2" I.D., 11-3/4" Hgh
Mfr # 48650
Zoro # G8666581
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lunette Eye Channel
- Material Formed Steel
- Width 3-1/2"
- For Use With To Mount a CURT Lunette Eyes Mfr. No. 48600, Mfr. No. 48601 or Mfr. No. 48660, Allowing For Easy Height Adjustment and Trailer Levelling
- Size (In.) 3-1/2" Wide x 10" Tall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 48650
- Zoro # G8666581
- UPC # 612314500659
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 3-1/2" |
Size (In.) | 3-1/2" Wide x 10" Tall |
Details
Type | Lunette Eye Channel |
Material | Formed Steel |
Item | Lunette Eye Channel,3-1/2" I.D.,11-3/4" High |
For Use With | To Mount a CURT Lunette Eyes Mfr. No. 48600, Mfr. No. 48601 or Mfr. No. 48660, Allowing For Easy Height Adjustment and Trailer Levelling |
Description
Lunette Eye Channel,3-1/2 In. I.D.,11-3/4 In. High
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Roller Seats (57104)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7153)
- MAG 1 2-Cycle Synthetic Blend Marine Motor Oil, TC-W3, 1 Qt. (MAG00609)
- POWER UP! MagPal AnyWhere Mount Single Pack - Carded (191-058026)
- CURT Soft-Trac 2 Breakaway Kit (52026)
- CURT Reducer Bushing, 1-1/4" to 1" Shank, 21201 (21201)
- CURT Quick Link, 1/4", 82611 (82611)
- CURT Receiver-Mount Ball/Pintle Combo, 2" Shnk (48006)
- CURT Hitch Pin, 2" Rcvr, Zinc, 5/8" (21500)
- CURT Hitch Lock, 1-1/4" Receiver/Ddblt/Chrme (23020)
- KINEDYNE Aluminum, Load Lock, 90-105 (10088K)
- Curt Trailer & Towing Accessories