Shop All Trailer & Towing Accessories
Curt
Lght-Dty TruTrck Wght Distro System, 17499
Mfr # 17499
Zoro # G6434199
Free Shipping & Returns
$596.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder Coated
- Drilling Required No
- Includes Head, Pin and Clip, Shank, Spring Bars, Support Brackets
- Vehicle Trailer and Tow Vehicle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 17499
- Zoro # G6434199
- UPC # 612314174997
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Hitch Size | 2 in Receiver Tube |
Overall Length | 50 in |
Overall Height | 8 in |
Overall Width | 13 in |
Details
Material | Steel |
Item | Trailer Hitch |
Finish | Powder Coated |
Drilling Required | No |
Includes | Head, Pin and Clip, Shank, Spring Bars, Support Brackets |
Vehicle | Trailer and Tow Vehicle |
Tongue Weight | 1,000 lb |
Gross Towing Weight Capacity | 8,000 lb |
Vehicle Make/Model/Year | Universal |
Weight | 96.9 lb |
Compatible Product Type | Trailer and Tow Vehicle |
Product Type | Weight Distribution System |
Gross Vehicle Weight Capacity | 8,000 lb |
Gross Trailer Weight Capacity | 8,000 lb |
Hitch Type | Trailer Receiver Hitch |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class Not Applicable, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 8,000 lb, Gross Vehicle Weight Capacity 8,000 lb, Gross Towing Weight Capacity 8,000 lb, Tongue Weight 1,000 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 50 in, Overall Width 13 in, Overall Height 8 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 0.75 Oz., PK25 (MC075Z)
- TRU-FLATE Steel Belted Radial Insert, 4 In L, PK60 (15-280)
- SUNEX Castor Creeper, 6, Adjustable Head Rest (8505)
- GATES V-Ribbed Belt Serpentine Belt, K080360 (K080360)
- CURT Dual-Output Adapter w/Backup Alarm (57102)
- CURT Rebellion XD Tongue Lock (45938)
- CURT Bumper Hitch for Dodge Bumpers, 2" Rcvr (19050)
- CURT Hitch Accessory Wall Mount (45069)
- CURT Double Lock 2-5/16" Offset Goosenck Ball (60602)
- CURT Rubber Hitch Tube Cover, 2" (22276)
- CURT Convoluted Slit Loom Tubing, 3/8", 59824 (59824)
- Curt Trailer & Towing Accessories