Shop All Trailer Wiring
Curt
LED Electrical Adapter, 57004
Mfr # 57004
Zoro # G8666310
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way RV Blade to 4 or 5-Way Flat
- Application An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket
- Type 7-Way Electrical Adapter
- Standards IP67
- Height 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 57004
- Zoro # G8666310
- UPC # 612314570041
- Country of Origin China
- Category Trailer Wiring
Dimensions
Height | 2 1/8 in |
Overall Width | 2 1/8 in |
Overall Length | 4 in |
Details
Item | Automotive Electrical Adapter |
Connection Type | 7-Way RV Blade to 4 or 5-Way Flat |
Application | An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket |
Type | 7-Way Electrical Adapter |
Standards | IP67 |
For Use With | LED Trailer Lights |
Features | Connects Tail Lights, Brake Lights and Turn Signals, 5-Way Flat Adds Connection for Reverse Lights, Built-In, Integrated Resistors for Computers That Do Not Recognize LED Lights, Plug-and-Play Design Eliminates the Need for Cutting or Splicing |
Color | Black |
Trailer Connection | 4-Way Flat, 5-Way Flat |
Material | Plastic |
Vehicle Connection | 7-Way Blade |
Product Type | 7-Way Electrical Adapter |
Description
Automotive Electrical Adapter, Product Type 7-Way Electrical Adapter, For Use With LED Trailer Lights, Trailer Connection 4-Way Flat, 5-Way Flat, Vehicle Connection 7-Way Blade, Material Plastic, Color Black, Height 2 1/8 in, Overall Width 2 1/8 in, Overall Length 4 in, Standards IP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Med, Htd Flt Gls, Replc Kit, Lh, 2020 XG (716103)
- A1 CARDONE Remanufactured Vacuum Power Brake Booster, 54-71914 (54-71914)
- VELVAC Ring Tng 22-18 Vyl/Red 8-10Stud 50Pk (056002-50)
- AMERICAN FORGE & FOUNDRY Air Assist Foot Pumps (805)
- CURT Rnd 4-Way Connector Plug/Socket w/Hrdwr (58677)
- CURT Brake Control Harness, 51343 (51343)
- CURT Electrical Trailer Adapter, 57667 (57667)
- CURT Electrical Trailer Adapter, 57040 (57040)
- CURT Electrical Tape, 60 ft. Rolls, 3/4", PK10 (59740)
- CURT Hvy Dty 7-Way RV Blade Connector Socket (58155)
- TOW READY T-One Connector Assembly With Upgraded Circuit Protected Modulite HD Module- 4.25 x 5.50 x 9 in. (118563)
- Curt Trailer Wiring