Shop All Trailer & Towing Accessories
Curt
Kingpin Lck, Fits 2" dia. Kingpin, 5th Whl
Mfr # 23255
Zoro # G8652959
product price: $39.05
/ea
$39.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 5th Wheel Trailer Kingpins
- Type 5th Wheel Kingpin Lock
- Includes (2) keys
- Color Black
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 23255
- Zoro # G8652959
- UPC # 612314232550
- Country of Origin United States
- Category Trailer & Towing Accessories
Details
For Use With | 5th Wheel Trailer Kingpins |
Type | 5th Wheel Kingpin Lock |
Includes | (2) keys |
Color | Black |
Material | Aluminum |
Item | Kingpin Lock,Fits 2" dia. Kingpin,5th Whl |
Description
Kingpin Lock,Fits 2 In. dia. Kingpin,5th Whl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO 4412-76012, Geospec Rotors with Ultimate Duty Performance Brake Pads includes Hardware Silver (4412-76012)
- LISLE Button Connector Pliers (35070)
- BANDO Rib Ace, 340J15 (340J15)
- VELVAC Air Check Valve 1/2" Threads (320001)
- CURT Replacment Jack Handle Knob for Top-Wnd Jck (28927)
- CURT Wheel Bearing Kit, 1" (23210)
- CURT Receiver Tube Adapter, 2" to 1-1/4" Shank (45770)
- CURT Raw Stl Rcvr Tubng, 1-1/4" Rcvr, 24", 49524 (49524)
- CURT Lunette Eye Drawbar, 22000 lb., 3" I.D. (48510)
- CURT Blt-On Jck Foot, Fts 2" Tube, 2K lb., 28270 (28270)
- WHEEL MASTERS Wheel Masters 8029 Valve Extenders - 45° (8029)
- Curt Trailer & Towing Accessories