Shop All Trailer & Towing Accessories
Curt
Jack Cstr, Fits 2" Tube, 2000 lb., 6", 28277
Mfr # 28277
Zoro # G8653047
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Jack Caster
- Material Poly (Wheel)
- Size (In.) 6"
- For Use With 2" Tube
- Includes Safety Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 28277
- Zoro # G8653047
- UPC # 612314006441
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 6" |
Details
Type | Jack Caster |
Material | Poly (Wheel) |
For Use With | 2" Tube |
Item | Jack Caster,Fits 2" Tube,2000 lb.,6",28277 |
Includes | Safety Pin |
Description
Jack Caster,Fits 2 In. Tube,2000 lb.,6 In.,28277
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Inner Profile Tube, w/o Drill Hole, Ov 59" x1.75" x1.25" (A-W022514)
- CURT Loaded Ball Mount, 45064 (45064)
- WIX FILTERS Xp Lube Filter, 51393Xp (51393XP)
- AP EXHAUST Muffler-Msl Maximum, 700483 (700483)
- CURT Rubber Hitch Tube Cover, 2" (22276)
- CURT Replacment Swvl Jack Side-Wind Handle (28923)
- CURT Anti-Rattle Kit, Fits 1-1/4" Receiver (22315)
- CURT Reducer Sleeve, 2-1/2" to 2" Shank (45405)
- CURT Replacment Jack Top-Wind Handle (28937)
- CURT Rubber Hitch Tube Cover, 2-1/2" (22277)
- CURT Black Steel Hitch Tube Cover, 2", 22750 (22750)
- Curt Trailer & Towing Accessories