Shop All Trailer Hitch Balls
Curt
Industrial Duty Forged Ball Mount, 9" L
Mfr # 45430
Zoro # G8666283
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- For Use With Receiver Tube
- Length 9"
- Type Industrial Duty Forged Ball Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45430
- Zoro # G8666283
- UPC # 612314454303
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Length | 9" |
Compatible Ball Shank Diameter | 1 1/4 in |
Compatible Hitch Size | 3 in |
Compatible Ball Diameter | 1 7/8 in, 2 in, 2 5/16 in |
Size (In.) | 3" Shank |
Details
Color | Black |
Material | Steel |
For Use With | Receiver Tube |
Item | Towing Ball Mount |
Type | Industrial Duty Forged Ball Mount |
Rise | 2 in |
Drop | 4 in |
Features | Limited Lifetime Warranty (1 yr Finish, 1 yr Parts) |
Finish | Powder Coated |
Tongue Capacity | 2,800 lb |
Weight | 22.5 lb |
Mount w/ Hitch Ball Style | Non-Adjustable |
Pin Hole to Hitch Ball Distance | 9 in |
Gross Towing Weight Capacity | 21,000 lb |
Ball Mount Style | Ball Mount |
Gross Vehicle Weight Capacity | 21,000 lb |
Resistance Properties | Rust-Resistant, Scratch-Resistant, UV-Resistant |
Description
Towing Ball Mount, Ball Mount Style Ball Mount, Vehicle Class Not Applicable, Ball Diameter Not Applicable, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter 1 1/4 in, Compatible Hitch Size 3 in, Gross Towing Weight Capacity 21,000 lb, Gross Vehicle Weight Capacity 21,000 lb, Pin Hole to Hitch Ball Distance 9 in, Material Steel, Finish Powder Coated, Resistance Properties Rust-Resistant, Scratch-Resistant, UV-Resistant, Includes Not Applicable, Weight 22.5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA .040 Rosen Core Solder 1 Lb. Spool, 60/40 (SDR1)
- BUYERS PRODUCTS Heavy-Duty Bolt and Nut Kit for 3 or 5 Position Heavy-Duty Channel (B9021)
- VELVAC Model 2010 Mirror, Left, Heated/Remte/Ltd (708369)
- BALDWIN FILTERS Housing and Filter, 5-17/32 x 10-11/16 in (HSG3078)
- CURT Trailer Ball, 3/4"x2-1/8" Shnk, SS, 1-7/8" (40080)
- CURT Euro Mount, 1-7/8" Ball, 10" L (45551)
- CURT Commercial Duty Forged Ball Mount (45459)
- CURT RockerBall Cushion Hitch with 2" Ball (2" Shank, 7,500 lbs., 5" Drop) (45144)
- CURT Pintle Hook (48231)
- CURT Aluminum Ball Mount (2" Shank, 8,000 lbs, 2" Drop, 8-1/2" Long) (45360)
- BUYERS PRODUCTS 2-5/16 Inch Replacement Ball With Nut For RM6 Series & BH8 Series (RB2516)
- Curt Trailer & Towing Hitches