Shop All Trailer Wiring
Curt
Hvy Dty 7-Way RV Blade Connector Socket
Mfr # 58155
Zoro # G8666207
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way RV Blade
- Material Plastic
- Type 7-Way Connector
- For Use With Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 58155
- Zoro # G8666207
- UPC # 612314581559
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Connection Type | 7-Way RV Blade |
Material | Plastic |
Type | 7-Way Connector |
For Use With | Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power |
Item | Heavy Duty 7-Way RV Blade Connector Socket |
Color | Black |
Description
Heavy Duty 7-Way RV Blade Connector Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES FHP MEDIUM HORSE-POWER V-BELT (6878)
- QUICKCABLE Black Terminal Protector Flag, 4/0, PK25 (5777-025B)
- DB ELECTRICAL Starter For John Deere Diesel 400 450 455 Skid Steer Ty24305; 410-12250 (410-12250)
- VELVAC Spring Only, 3/8" (500024)
- CURT Rnd 4-Way Connector Plug/Socket (58671)
- CURT Flat 4-Way Connector Plug, 58031 (58031)
- CURT Multi-Function Taillight Converter Kit (59236)
- CURT Dual-Output 7/4-Way Cnnctr w/Backup Alrm (57100)
- CURT Custom Wiring Harness, 4Way Flat Output, Select Hyundai Ioniq 5 (56484)
- CURT Flat 4-Way Connector Dust Cover, 58201 (58201)
- HOPKINS LED TEST 7 BLADE TRAILER SIDE (48503)
- Curt Trailer Wiring