Shop All Trailer & Towing Accessories
Curt
Htch/Coupler Lock Set, 1/2"-2-1/2" Ltch
Mfr # 23088
Zoro # G8666198
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5/8" Hitch Lock Pin Fits 2" Receiver Tubes; 1/4" Coupler Lock Pin Adjusts to Fit 1/2" to 2-1/2" Coupler Span
- Includes (2) Key; Hitch Lock; Coupler Lock; Trailer Coupler Lock
- Color Chrome
- Type Hitch and Coupler Lock Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 23088
- Zoro # G8666198
- UPC # 612314230884
- Country of Origin United States
- Category Trailer & Towing Accessories
Details
For Use With | 5/8" Hitch Lock Pin Fits 2" Receiver Tubes; 1/4" Coupler Lock Pin Adjusts to Fit 1/2" to 2-1/2" Coupler Span |
Item | Hitch/Coupler Lock Set,1/2" to 2-1/2" Latch |
Includes | (2) Key; Hitch Lock; Coupler Lock; Trailer Coupler Lock |
Color | Chrome |
Type | Hitch and Coupler Lock Set |
Description
Hitch/Coupler Lock Set,1/2 In. to 2-1/2 In. Latch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENCO Double Rocker Switch Panel for Single Actuator Trim Tabs (10222-211D)
- MEVOTECH Chev C3500 94-02/C3500 94-02:Fr Out Tie Rod End, Mds80434 (MDS80434)
- A & I PRODUCTS Canvas Base Seat Cushion, Strap-On, BLK 19.5" x15" x3.5" (A-1690046M91-1)
- BALDWIN FILTERS Air Filter, 12-3/4 x 26-1/2 in. (PA3458)
- CURT Hitch Pin, 2" Rcvr, Zinc w/Rubber Grp, 5/8" (21510)
- CURT Receiver-Mount Ball/Pintle Combo, 2" Shnk (48006)
- CURT Lnette Eye Chnnl, 3-1/2" I.D., 11-3/4" Hgh (48650)
- CURT Tube Extender, 14" Receiver (45795)
- CURT Rubber Hitch Tube Cover, 2" (22276)
- CURT Wheel Chock Lock, Yellow Powder Coat, (23175)
- CURT Quick Link, 2200 lb., 3/8", 82933 (82933)
- Curt Trailer & Towing Accessories