Shop All Trailer Hitches
Curt
Htch-Mntd License Plate Hldr, Fit 2" Rcvr
Mfr # 31002
Zoro # G8666231
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With 2" x 2" Trailer Hitch Receiver Tube
- Material High-Strength Steel
- Type Hitch-Mounted License Plate Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 31002
- Zoro # G8666231
- UPC # 612314310029
- Country of Origin China
- Category Trailer Hitches
Details
Color | Black |
Item | Hitch-Mounted License Plate Holder,Fit 2" Receiver |
For Use With | 2" x 2" Trailer Hitch Receiver Tube |
Material | High-Strength Steel |
Type | Hitch-Mounted License Plate Holder |
Description
Hitch-Mounted License Plate Holder,Fit 2 In. Receiver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-15/16 x 18 In (PT490)
- ILC Replacement for KUBOTA K7711-96800 STARTER (K7711-96800 STARTER)
- CLR PRO CLR Pro Cleaner/Degreaser, 5 gal Bucket, Ready to Use, Water Based (G-FM-HDCD-5PRO)
- ZEP Cleaning Solv, Petroleum/D-Limonene, 5 Gal (1041597)
- CURT Trailer Hitch, 2" Receiver, Class 3,13167 (13167)
- CURT Trailer Hitch, 2" Receiver, Class 3,13053 (13053)
- CURT Anti-Rattle Hitch Clamp for 2-1/2" Receiver (22320)
- CURT Trailer Hitch, 2" Receiver, Class 4,14061 (14061)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11406 (11406)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15572 (15572)
- CURT Cstm Wrng Hrness Extension, 10 ft., 56000 (56000)
- Curt Trailer & Towing Hitches