Shop All Trailer & Towing Accessories
Curt
Hitch/Coupler Lock Set, 7/8" Latch
Mfr # 23526
Zoro # G8666030
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hitch and Coupler Lock Set
- Includes (4) Keys
- For Use With Trailer and Tow Vehicle
- Finish Chrome Plated
- Features 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Watertight Dust Cap Prevents Internal Corrosion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 23526
- Zoro # G8666030
- UPC # 612314235261
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Hole Diameter | 1/4 in, 5/8 in |
Details
Type | Hitch and Coupler Lock Set |
Includes | (4) Keys |
For Use With | Trailer and Tow Vehicle |
Item | Automotive Hitch Lock |
Finish | Chrome Plated |
Features | 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Watertight Dust Cap Prevents Internal Corrosion |
Vehicle Class | Universal |
Lock Type | Key |
Description
Automotive Hitch Lock, Lock Type Key, For Use With Trailer and Tow Vehicle, Hole Diameter 1/4 in, 5/8 in, Vehicle Class Universal, Features 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Watertight Dust Cap Prevents Internal Corrosion, Includes (4) Keys, Finish Chrome Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Off Road Tire Gauge, Recalibratable (GA-255S-RCL)
- ATTWOOD Attwood 8806LPG2 EPA Portable Fuel Tank with Gauge - 6 Gallon (8806LPG2)
- BALDWIN FILTERS Air Filter, 10-9/16 x 7-5/16 in. (PA2830)
- JOHNSON PUMP CM10P7-1 - 12V Circulation Pump (10-24486-03)
- CURT Double Lock 2-5/16" Gooseneck Ball (60616)
- CURT Quick Link, 2200 lb., 3/8", 82933 (82933)
- CURT Echo InLine Trailer Brake Controller Bluetooth Smartphone Connection (51200)
- CURT Trailer Adapter, 57260 (57260)
- CURT Rebellion XD Tongue and Hitch Lock Set (45932)
- CURT Replacment 2" Posi-Lock Coupler Latch, 25194 (25194)
- PHOENIX Simulator Set, Trailer Wheel, 15" dia. (GQST50)
- Curt Trailer & Towing Accessories