Shop All Trailer & Towing Accessories
Curt
Hitch/Coupler Lock Set, 2" Receiver
Mfr # 23086
Zoro # G8666213
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Keys
- Size (In.) 5/8" and 1/4" Pin
- Type Hitch and Coupler Lock Set
- For Use With Trailer and Tow Vehicle
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 23086
- Zoro # G8666213
- UPC # 612314230860
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 5/8" and 1/4" Pin |
Hole Diameter | 5/8 in, 2 in |
Details
Includes | (2) Keys |
Item | Automotive Hitch Lock |
Type | Hitch and Coupler Lock Set |
For Use With | Trailer and Tow Vehicle |
Color | Chrome |
Features | 1/4 Turn Lock Activation, Hitch Lock Features Threaded Lock Activation, Right-Angle Coupler Lock Design, Trailer Coupler Lock Fits Most 1 7/8 in and 2 in Flat Lip Couplers |
Finish | Chrome Plated |
Vehicle Class | Universal |
Lock Type | Key |
Description
Automotive Hitch Lock, Lock Type Key, For Use With Trailer and Tow Vehicle, Hole Diameter 5/8 in, 2 in, Vehicle Class Universal, Features 1/4 Turn Lock Activation, Hitch Lock Features Threaded Lock Activation, Right-Angle Coupler Lock Design, Trailer Coupler Lock Fits Most 1 7/8 in and 2 in Flat Lip Couplers, Includes (2) Keys, Finish Chrome Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Manual Tire Changer, Bench Mount (38600)
- PUROLATOR Purolator L14610 Purolator Premium Engine Protection Oil Filter (L14610)
- MAXXIMA Strip Lighting, Rect, LED, 12VDC, 236 L (MLS-3654-A)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15323 (15323)
- CURT Tube Extender, 14" Receiver (45795)
- CURT 2 Rubber Hitch Tube Cover (22279)
- CURT Custom 5th Wheel Brackets, 16400 (16400)
- CURT Lunette Eye Drawbar, 22000 lb., 3" I.D. (48510)
- CURT Rubber Hitch Tube Cover, 2" (22276)
- CURT Automotive Hitch Lock, 1/4 in Hole Dia. (23082)
- DRAW-TITE CLASS II/III/IV 5/8IN STAINLESS STEEL DOGBONE RECEIVER LOCK W/REDUCER (580405)
- Curt Trailer & Towing Accessories