Shop All Hitch Pins
Curt
Hitch Pin w/Grv, 2"/2-1/2" Rcvr, Zinc, 5/8"
Mfr # 21583
Zoro # G8652730
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Bent
- Fastener Finish Zinc
- Pin Dia. 5/8"
- Usable Length 3 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 21583
- Zoro # G8652730
- UPC # 612314215836
- Country of Origin China
- Category Hitch Pins
Dimensions
Pin Dia. | 5/8" |
Usable Length | 3 3/8 in |
Size (In.) | 5/8" Pin |
Overall Length | 5 7/8 in |
Pin Diameter | 5/8 in |
Compatible Hitch Size | 2 in, 2 1/2 in |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Bent |
Fastener Finish | Zinc |
Material | Steel |
Item | Trailer Hitch Pin |
Type | Hitch Pin and Clip |
For Use With | Fits 2" or 2-1/2" Receiver Tubes |
Finish | Zinc Plated |
Includes | Hitch Clip |
Hitch Pin Style | Pin and Clip |
Vehicle Class | III, IV, V |
Description
Trailer Hitch Pin, Hitch Pin Style Pin and Clip, Compatible Hitch Size 2 in, 2 1/2 in, Pin Diameter 5/8 in, Vehicle Class III, IV, V, Overall Length 5 7/8 in, Usable Length 3 3/8 in, Includes Hitch Clip, Material Steel, Finish Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 34 mm Bore Dia. (DHO-34ST PA)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 28 mm Length (K0869.308X20)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx1in, PK5 (U51431.037.0100)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Steel, Black Oxide Finish, 100 PK (U37200.011.0001)
- CURT Hitch Pin, 2" Rcvr, Zinc, 5/8" (21501)
- CURT Swivel Hitch Pin, 1/2", 21541 (21541)
- CURT Hvy Dty 5/8" Hitch Pin w/Groove, 21507 (21507)
- CURT Hitch Pin w/Groove, 2" Rcvr, Zinc, 5/8" (21504)
- CURT Hitch Pin, 2" Rcvr, Znc w/Rubber Grp, 5/8" (21511)
- CURT Hitch Pin, 1/2", 21400 (21400)
- HERITAGE Bent Pin, 5/8" x 5", Low CSZ, Clear (BTP-0625-5000)
- Curt Hitch Pins