Shop All Trailer Hitches
Curt
Hitch Pin w/Groove, 2"/2-1/2" Rcvr, 5/8"
Mfr # 21582
Zoro # G8652487
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits 2" or 2-1/2" Receiver Tubes
- Type Hitch Pin and Clip
- Material Steel
- Size (In.) 5/8" Pin
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 21582
- Zoro # G8652487
- UPC # 612314215829
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 5/8" Pin |
Usable Length | 3 3/8 in |
Overall Length | 5 7/8 in |
Compatible Hitch Size | 2 in, 2 1/2 in |
Pin Diameter | 5/8 in |
Details
For Use With | Fits 2" or 2-1/2" Receiver Tubes |
Type | Hitch Pin and Clip |
Material | Steel |
Item | Trailer Hitch Pin |
Finish | Zinc Plated |
Includes | Hitch Clip |
Hitch Pin Style | Pin and Clip |
Vehicle Class | III, IV, V |
Description
Trailer Hitch Pin, Hitch Pin Style Pin and Clip, Compatible Hitch Size 2 in, 2 1/2 in, Pin Diameter 5/8 in, Vehicle Class III, IV, V, Overall Length 5 7/8 in, Usable Length 3 3/8 in, Includes Hitch Clip, Material Steel, Finish Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number 9540HD (9540HD)
- AFTERMARKET Decal Set (JD450BDECALSET)
- AUTOTEX Wiper Blade, Universal Crimped, Size 14 In (M5-14)
- AUTOTEX Wiper Blade, Universal, Size 22 In (M6-22)
- CURT Trailer Hitch, 2" Receiver, Class 3,13328 (13328)
- CURT Bearing Protectors/Covers, 1.78", PK2 (22178)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12036 (12036)
- CURT Wght Dstrbtn Lift Handle, 17112 (17112)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11380 (11380)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11336 (11336)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 113723 (113723)
- Curt Trailer Hitches