Shop All Hitch Pins
Curt
Hitch Pin w/Groove, 2" Rcvr, Zinc, 5/8"
Mfr # 21504
Zoro # G8652721
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Bent
- Fastener Finish Zinc
- Pin Dia. 5/8"
- Type Hitch Pin and Clip
- For Use With Fits 2" x 2" Receiver Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 21504
- Zoro # G8652721
- UPC # 612314215041
- Country of Origin China
- Category Hitch Pins
Dimensions
Pin Dia. | 5/8" |
Size (In.) | 5/8" Pin |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Bent |
Fastener Finish | Zinc |
Item | Hitch Pin w/Groove,2" Receiver,Zinc,5/8" |
Type | Hitch Pin and Clip |
For Use With | Fits 2" x 2" Receiver Tubes |
Material | Solid Steel |
Description
Hitch Pin w/Groove,2 In. Receiver,Zinc,5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x3, PK5 (U01080.062.0300)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (N04100.050.0325)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0125)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 100 PK (U04104.031.0075)
- CURT Hitch Pin, 2" Rcvr, Zinc, 5/8" (21501)
- CURT Hitch Pin, 2" or 2-1/2" Rcvr, Zinc, 5/8" (21581)
- CURT Hitch Pin, 2" Rcvr, Znc w/Rubber Grp, 5/8" (21511)
- CURT Hitch Pin, 1/2", 21411 (21411)
- CURT Hvy Dty 5/8" Hitch Pin w/Groove, 21507 (21507)
- CURT Hitch Pin, 1/2", 21400 (21400)
- HERITAGE Detent Pin, 3/4" x 4", Medium CSZ, Clear (DTP-0750-4000)
- Curt Hitch Pins