Shop All Hitch Pins
Curt
Hitch Pin, 2" Rcvr, Zinc, 5/8"
Mfr # 21501
Zoro # G8652712
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Bent
- Fastener Finish Zinc
- Pin Dia. 5/8"
- Material Solid Steel
- Type Hitch Pin and Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 21501
- Zoro # G8652712
- UPC # 612314605095
- Country of Origin China
- Category Hitch Pins
Dimensions
Pin Dia. | 5/8" |
Size (In.) | 5/8" Pin |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Bent |
Fastener Finish | Zinc |
Material | Solid Steel |
Item | Hitch Pin,2" Receiver,Zinc,5/8" |
Type | Hitch Pin and Clip |
For Use With | Fits 2" x 2" Receiver Tubes |
Description
Hitch Pin,2 In. Receiver,Zinc,5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Countersunk Washer, Fits Bolt Size #10 18-8 Stainless Steel, Plain Finish, 100 PK (9083787)
- PRIME-LINE Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 25 PK (9117664)
- SENCO Common Nail, 1-1/2 in L, 18 ga, 800 PK (A201509)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L (A0030320232ZYD)
- CURT Hitch Pin, 1/2", 21410 (21410)
- CURT Hitch Pin w/Groove, 2" Rcvr, Zinc, 5/8" (21504)
- CURT Hitch Pin, 2" or 2-1/2" Rcvr, Zinc, 5/8" (21580)
- CURT Hitch Pin, 1/2", 21411 (21411)
- CURT Hitch Pin, 1/2", 21400 (21400)
- CURT Hvy Dty 5/8" Hitch Pin w/Groove, 21507 (21507)
- ZORO SELECT Hitch Pin, Detent, 5/8 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish (U39666.062.0400)
- Curt Hitch Pins